Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ 617000 Series 16 in. Sterile Clean Class 100 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
Sterile, powder-free ambidextrous nitrile gloves compatible with ISO 5 and up.
- Clean Class 100, ISO 5 compatible
- Accelerator-free nitrile for reduced risk of type IV chemical allergies
- Manufactured without carbamates, thiurams or MBTs
- Elbow-length protection
- Ideal for applications requiring a sterile glove with ESD properties
- Sterilized by Gamma Irradiation
- Finger-Textured
- Ambidextrous
- Thermoform packed
- Triple Bagged
Specifications
Certifications/Compliance | ASTM and IEST standards |
Certifications/Compliance (Europe) | EN 420 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.4 mil |
Finger Thickness (Metric) | 0.19 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction