Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ 614000 Series 16 in. Sterile Clean Class 100 Latex Gloves

Catalog Number 19423065
Click to view available options
Size:
X-Small
Small
Medium
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

HandPRO™ 614000 Sterile Clean Class 100 Latex gloves are 16 in., elbow-length, powder free, latex gloves compatible with Class 100/ISO 5 and higher controlled environments.

Sterile, powder free, extra-long latex gloves compatible with Class 100/ISO 5 and higher controlled environments.

  • Made from premium low-protein powder free latex
  • Comfortable, 16 in. elbow-length protection
  • Suitable for Class 100/ISO 5 and up controlled environments requiring a sterile glove
  • Sterilized by Gamma Irradiation
  • Textured Surface
  • Double-donnable, ambidextrous
  • Powder free
  • Beaded X-Long Cuff
  • Triple Bagged
Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 9 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Size 2X-Large
Sterility Sterile
Thickness (English) 9.1 mil
Thickness (Metric) 0.23 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 614005
Packaging Type 1 Pair/Poly pouch
Series HandPRO™ 614000 Series
Tensile Strength >18 MPa
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit