Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ Blue Spirit Certified Glass Thermometers
Ideal for use in applications where a very precise accurate temperature measurement is required.
Supplier: H-B Instrument™ B602010100
Description
- Feature precise and accurate temperature measurement
- Nonmercury blue spirit liquid
- Triangular anti-roll fitting, permanently fused markings, blue spirit liquid, white background glass
- Individually serial numbered
- Length: 16.5 in. , with 3 in. immersion
Specifications
0, 37 and 56°C | |
16.5 in. | |
Glass | |
0.1°C |
ISO/IEC 17025:2005, A2LA, NIST | |
41.9 cm | |
1°C to 61°C | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction