Learn More
H-B Instrument™ Durac™ Salt Brine Plastic Plain Form Hydrometers
Ideal for precise measuring of salt brine
$145.00
Specifications
Certifications/Compliance | Traceable to NIST |
---|---|
Length (Metric) | 300 mm |
For Use With (Application) | Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0 |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature
Catalog Number | Mfr. No. | Accuracy | Increments | Specific Gravity Range | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Increments | Specific Gravity Range | Type | Price | Quantity & Availability | ||
S71798
|
H-B Instrument™
B618000500/EMD |
±1% | 1% | 0 to 80% | Hydrometer (% by Saturation) |
Each for $145.00
|
|
||
S71799
|
H-B Instrument™
B618000600/EMD |
±1% | 1% | 10 to 100% | Hydrometer (% by Saturation) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
S71801
|
H-B Instrument™
B618001000/EMD |
±0.2% | 0.2% | 4 to 26.4% | Hydrometer (% by Weight) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
- Made from optical quality polycarbonate material
- Contain lead free ballast and are available in models to measure various levels of salt content from 0% to 100%
- Durable and shatterproof
- Made in USA
- Easy to read black scale on yellow back helps avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization of 15°C (60°F)
Applications:
Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
Traceable to NIST | |
300 mm | |
Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.