Learn More
H-B Instrument™ Durac™ Brix Sugar Scale Plastic Hydrometers
Precise salt Brix measurement
$145.00
Specifications
Accuracy | ±0.5° |
---|---|
Increments | 0.5° |
Certifications/Compliance | Traceable to NIST |
Length (Metric) | 300 mm |
For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature
Catalog Number | Mfr. No. | Accuracy | Increments | Brix Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Increments | Brix Range | Price | Quantity & Availability | |||
S71805
|
H-B Instrument™
B618001100/EMD |
±0.5° | 0.5° | 0 to 35° |
Each for $145.00
|
|
|||
S71806
|
H-B Instrument™
B618001200/EMD |
±0.5° | 0.5° | 15 to 50° |
Each for $145.00
|
|
|||
Description
- Available in two models measuring sugar from 0° to 35° or 15° to 50° Brix, these hydrometers measure % sucrose by weight
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Easy to read black scale on yellow back helps avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization: 20°C
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
±0.5° | |
Traceable to NIST | |
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
0.5° | |
300 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.