Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Protective Wear Tri-Weave Raincoats
Click to view available options
Color:
Green
Lime Yellow
Orange
Yellow
Size:
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
47 in.
49 in.
49.5 in.
50 in.
Length (Metric):
119.3 cm
124.4 cm
125.7 cm
127 cm
Specifications
Size | 3X-Large |
Material | Nylon, Vinyl |
Color | Orange |
Closure Type | Snap |
Certifications/Compliance | NFPA 701 |
Seam Type | Stitched, taped |
No. of Pockets | 2 |
Style | Full length |
Size (English) Chest | 60 to 62 in. |
Size (English) Inseam | 33.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction