Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Protective Wear Air-Weave Jackets
Click to view available options
Style:
Standard length (30 in.), snap front closure, storm flap
Standard length (30 in.), snap front closure, storm flap, attached hood
Size:
Medium
Specifications
Size | Medium |
Color | Yellow |
Style | Standard length (30 in.), snap front closure, storm flap |
Size (English) Chest | 40 to 42 in. |
Size (Metric) Chest | 101 to 106 cm |
Length (English) Sleeve | 35 in. |
Length (Metric) Sleeve | 88.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction