Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Guardian 7000™ Hotplates and Stirrers
OHAUS™ Guardian 7000™ Hotplates and Stirrers have exceptional safety features, making them reliable for everyday use
Specifications
Top Plate Material | Ceramic |
---|---|
Voltage | 120 V |
Includes | In-Use Cover |
Safety Features | SmartRate, SmartHeat, SmartLink, SmartPresence, SafetyHeat |
Stirring Features | 60-1600 rpm |
Description
- Ohaus™ Guardian 7000™ Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance
- Channels spills away from internal components and the angled glass control panel
- Bright LCD display includes intuitive icons, temperature, speed and time settings
- Designed to monitor performance from across the lab
Safety Features:
- SmartRate™- Enables user to select fast or slow temperature and speed ramp rates for precise sample control
- SmartHeat™- Safely control and monitor the maximum temperature preventing overheating of sensitive samples
- SmartLink™- Safely shuts off the heating function if the bluetooth link is broken
- SmartHousing™- Stays cool to the touch and is chemical-resistant
- SmartPresence™- Exclusive proximity sensor technology recognizes nearby users and safely turns off hotplate if none are detected
- SafetyHeat™- Industry-leading internal protection system to assure safety in heating applications with dual monitoring of system health
Specifications
Ceramic | |
In-Use Cover | |
60-1600 rpm | |
5°C to 500°C | |
50/60 Hz |
120 V | |
SmartRate, SmartHeat, SmartLink, SmartPresence, SafetyHeat | |
Digital | |
5°C to 40°C, 80% RH, Non-Condensing |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title