Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Extra Long Glass Dropping Pipets
Straight tube with 15mL capacity
Specifications
Description | Straight |
---|---|
Material | Glass |
Includes | Tapered Glass tip |
Volume (Metric) | 15 mL |
Requires: Rubber bulb
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
13-710A
|
GSC Go Science Crazy
16015G12 |
15 cm | 6 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
13-710B
|
GSC Go Science Crazy
16016G12 |
20 cm | 8 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Glass
- Tube Length: 6in.
- Tapered tip
- 15mL Cap
Specifications
Straight | |
Glass | |
Tapered Glass tip | |
15 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title