Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Burettes with Glass Stopcocks

Glass burette with ground glass stockcocks.
Supplier: GSC Go Science Crazy 938015
Description
- Permanent and accurate graduation lines subdivided at 0.1mL
- Capacity: 25 to 100mL
- Class B
Specifications
25 mL | |
0.1 mL | |
Straight | |
Automatic Burette |
Borosilicate Glass | |
Straight Borosilicate Glass Stopcock | |
Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title