Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Grips™ Premium Goatskin Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Top quality goatskin with natural added lanolin for softness and extended wear
- Goatskin has a higher natural tensile strength despite abrasion
- Gunn cut and keystone thumb for added dexterity and flexibility
- Bound hem
Specifications
Color | Beige |
Grade | Premium |
Hand | Specific |
Material | Goatskin Leather |
Product Type | General Purpose Gloves |
Size | Small |
Style | Gunn |
Glove Cuff Style | Open |
Hem Color | Red |
Lining | Unlined |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction