Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graphic Controls 8 in. Circular Charts for Dickson Recorders
$65.50 - $79.00
Specifications
Product Type | Ink Writing Recorder Chart |
---|---|
Diameter (Metric) | 203 mm |
Diameter (English) | 8 in. |
Shape | Circular |
Catalog Number | Mfr. No. | For Use With (Equipment) | Description | Time Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Description | Time Range | Price | Quantity & Availability | |||
10-156-125
|
Graphic Controls
00166132 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | Range: 0 to 100, Uniform along the arc 10 to 90 by 10 | 24 hrs. |
Pack of 60 for $79.00
|
|
|||
10-156-133
|
Graphic Controls
30979820 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | Range: -150 to +250, uniform along arc 100 to 0 to 100 by 50 | 24 hrs. |
Pack of 60 for $79.00
|
|
|||
10-156-134
|
Graphic Controls
31270492 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | Range: 0 to 2000, Uniform along arc 200 to 1800 by 400 | 24 hrs. |
Pack of 60 for $65.50
|
|
|||
10-156-136
|
Graphic Controls
00166249 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8 | Two ranges: 0 to 200, uniform along arc 20 to 180 by 20 and 10 to 190 by 20 | 24 hrs. |
Pack of 60 for $79.00
|
|
|||
10-156-137
|
Graphic Controls
31085874 |
For Dickson recorder model: C02X, ESX, PR8, PRXA | Ranges:-20 to +50, -15,-5, 5 to 45 by 10 and -20 to +120, 0 to 100 by 20 | 24 hrs. |
Pack of 60 for $79.00
|
|
|||
Specifications
Ink Writing Recorder Chart | |
203 mm | |
8 in. | |
Circular |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title