Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graphic Controls 3 in. Circular Charts for Dickson Recorders
$59.25 - $77.00
Specifications
Product Type | Ink Writing Recorder Chart |
---|---|
Diameter (Metric) | 76 mm |
Diameter (English) | 3 in. |
For Use With (Equipment) | For Dickson recorder model: SC367, SC377, SC386, SC387, SC397 |
No. of Ranges | 1 |
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
10-156-122
|
Graphic Controls
32020503 |
10°F to 35°F | 10°C to 35°C |
Pack of 60 for $59.25
|
|
||||
10-156-121
|
Graphic Controls
32020501 |
-15°F to +10°F | -15°C to +10°C |
Pack of 60 for $77.00
|
|
||||
10-156-123
|
Graphic Controls
32020504 |
25 to 35, Per table 30 to 45 by 5 | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
Ink Writing Recorder Chart | |
3 in. | |
1 | |
24 hrs. |
76 mm | |
For Dickson recorder model: SC367, SC377, SC386, SC387, SC397 | |
Circular |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title