Learn More
Cytiva Grade 802 Qualitative Filter Papers
Offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. Whatman™ Grade 802 Qualitative Filter Papers are prepleated, wet-strengthened filters for use with a conical filter funnel in routine, repetitive qualitative applications.
Supplier: Cytiva 58026698
Description
The filter is wet-strengthened. For normal qualitative applications, it will not introduce any significant impurities into the filtrate. However, it is not recommended for Kjeldahl nitrogen analysis.
- Highest retention among standard filters
- Slow flow rate
- Fine-particle retention
- For qualitative analysis
Specifications
73 g/m2 | |
Pre-pleated | |
Slow | |
802 | |
24.00 cm |
Wet strengthened | |
Fast | |
A prepleated filter for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
1000Pack | |
24 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.