Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Estes Industries, LLC Gnome



The Estes™ Gnome™ is chrome at its hottest
Supplier: Estes Industries, LLC 000886
Description
- Stands just over 10 in. tall with super shiny chrome and sapphire blue colors
- This is one great looking, mini engine powered cloud chaser that can reach altitudes of well over 800 ft.
- Recovery is reliable with its orange colored streamer for easy tracking after a flight
Specifications
Blue, Silver | |
11 in. | |
Stem Education | |
Beginner | |
The Gnome is another in our series of beginner skill level kits and features a chrome wrapped body tube, a bright blue pre-colored one piece fin unit, nose cone and upper launch lug ring. The rocket takes about 30 minutes to build and is finished off with a colorful, easy to apply self-stick decal. | |
26.2 cm | |
800 ft. | |
0.5 oz. | |
14 mm |
8 in. | |
10.3 x 11 x 17.5 in. | |
Porta-Pad II and Electron Beam Launch Controller | |
17.5 in. | |
10.3 in. | |
Plastic | |
244 m | |
0.54 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title