Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Glide™ Soothers™ Foam Twist-In Moisturizing Ear Plugs
Click to view available options
Corded:
Corded
Uncorded
Description
- Moisturizes for all day comfort
- Unique multi-curved stem rotates for a custom fit
- Large handle on curved stem for easy insertion & removal
- 31 NRR
- Cord can be attached at any length
- 100% PVC-free
Specifications
ANSI S3.1974 | Yes |
Cord Color | Green |
Cord Material | Vinyl |
CSA Z94.2 | Class AL |
Size | Universal |
High Visibility | No |
Pairs per Package | 100 Pairs/Pk. |
Plug Material | Foam |
Plug Color | Green, Yellow |
Noise Reduction Rating (NRR) | 31 dB |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction