Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Pear Shaped Separating Funnel with Glass Key Stopcock, Interchangable Plastic Stopper
Pear shaped separatory funnels made from high quality borosilicate glass. Designed with integrated glass key stopcock and interchangable plastic stopper. Autoclavable.
Supplier: Eisco™ CH0482C
Includes: Glass Funnel, Glass Stopcock, Interchangable Plastic Stopper
Description
- Separatory funnel made from high quality borosilicate glass
- Pear shaped
- Includes integrated glass key stopcock
- Plastic interchangeable stopper for top
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
1.5 cm | |
Squibb | |
27.9 cm | |
Clear | |
transferring liquids | |
19/26 | |
glass key | |
0.15 |
250 mL | |
Borosilicate Glass | |
Yes | |
No | |
Stopper | |
1 | |
Plastic | |
11 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction