Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Dropping Funnels, Open With PTFE Key Stopcock
Glass dropping funnels are open and made from high quality borosilicate glass. Cylindrical shape with PTFE key stopcocks. Autoclavable.
Supplier: Eisco™ CH0470E
Includes: Glass Funnel, PTFE Stopcock
Description
- Conical shaped dropping funnel
- Made from high quality borosilicate glass
- Open top
- PTFE key stopcock
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
7.6 cm | |
Open, PTFE Stopcock | |
40.64 cm | |
Clear | |
transferring liquids | |
0.68 |
1000 mL | |
Borosilicate Glass | |
Yes | |
No | |
1 | |
16 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction