Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Buchner Filtering Flasks
High Quality borosilicate 3.3 glass Buchner filtering flasks available in a variety of socket sizes
$7.40 - $40.25
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Graduated | Yes |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
S88900
|
Eisco™
CH0422A |
100 mL | 19/26 |
Each for $7.40
|
|
||||
S27058
|
Eisco™
CH0422C01 |
250 mL | 29/32 |
Each for $16.50
|
|
||||
S88901
|
Eisco™
CH0422B |
100 mL | 24/29 |
Each for $18.25
|
|
||||
S27059
|
Eisco™
CH0422D01 |
500 mL | 29/32 |
Each for $19.00
|
|
||||
S88902
|
Eisco™
CH0422C |
250 mL | 24/29 |
Each for $20.50
|
|
||||
S88903
|
Eisco™
CH0422D |
500 mL | 24/29 |
Each for $18.25
|
|
||||
S88904
|
Eisco™
CH0422E |
1000 mL | 24/29 |
Each for $40.25
|
|
||||
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Autoclavable | |
Non-sterile |
Borosilicate Glass (3.3) | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title