Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Giant Hands-On Eyeball
Six times larger than life with five removable parts.
Supplier: Denoyer Geppert Company 082202
Description
- Easy to visualize and comprehend the structure of the eye and its parts
- Divides into hemispheres for detailed internal study
- Provides hand-numbered structures that are detailed in a two-page guide
- Mounted on a wooden base
- Dimensions: 6 × 6 × 6 in. (15.2 x 15.2 x 15.2cm)
Specifications
Model, Eye | |
Student can easily visualize and comprehend the structure of the eye and its parts | |
15.2 cm | |
6 in. | |
Vinyl | |
Giant | |
15.2 cm |
6 x 6 x 6 in. (15.2 x 15.2 x 15.2 cm) | |
6 in. | |
Removable parts include iris/cornea unit, lens and vitreous humor (detailed diagrammatic cross section of the retina), liquid-filled canals, hand-numbered structures detailed in guide | |
15.2 cm | |
Wooden Base | |
6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction