Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Germaine™ Laboratories AimStrip™ Hb Hemoglobin (Hb) Test System
Provides lab quality accuracy for hemoglobin and hematocrit testing
$31.25 - $237.00
Specifications
Sample Type | Capillary and Venous Whole Blood |
---|---|
For Use With (Application) | Hb and Hct testing |
Analysis Time | <15 sec. |
Sample Size | 10 μL |
Test Range | Hb: 5.6 to 23.5 g/dL |
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity & Availability | ||||
23-111-280
|
Germaine™ Laboratories
78200 |
1 Meter, 200 test cartridge, 240 capillary tubes, 2 optical verifiers, 4 code chips, 1 carrying case, 4 AAA batteries, 1 user manual, 4 results record pads | Hemoglobin Starter Kit 200 |
Each for $539.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-111-281
|
Germaine™ Laboratories
78101 |
1 Meter, 2 optical verifiers, 1 carrying case, 4 AAA batteries | Hemoglobin Meter |
Each for $237.00
|
|
||||
23-111-282
|
Germaine™ Laboratories
78250 |
50 Test cartridges, 60 capillary tubes, 1 code chip | Hemoglobin Test Combo |
Pack of 50 for $123.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-111-284
|
Germaine™ Laboratories
78155 |
50 Capillary tubes | Capillary Transfer Tube |
Pack of 50 for $38.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-111-286
|
Germaine™ Laboratories
78103 |
1 x 2mL Control solution 0, 1 x 2mL control solution 1, 1 x 2mL control solution 2 | Hb Control Set |
Pack of 3 for $91.00
|
|
||||
23-111-285
|
Germaine™ Laboratories
78102 |
2 Optical verifiers | Hb Optical Verifier Kit |
Pack of 2 for $31.25
|
|
||||
23-111-287
|
Germaine™ Laboratories
78111 |
1 AC adaptor (for meter) | Hb AC Adaptor |
Each for $104.00
|
|
||||
Description
For quantitative determination of hemoglobin in non-anticoagulated capillary whole blood or anticoagulated venous whole blood.
- Regulatory: CLIA waived
- Methodology: reflectance photometry
- Calibration: automatic and factory calibrated
- Sample size: 10μL
- Test device: disposable strip
- Hb measurement range: 5.6 to 23.5g/dL
- Hematocrit: estimated for normal hemoglobin values
- Accuracy: 0.99 venous, 0.99 capillary
- Test time: <15 second
- Battery life: 2700 tests or 360 hours
- Power source: four AAA batteries or AC adaptor
- Automatic shutoff: eight minutes
- Memory: 1000 tests, date/time and ID number
- Wave length: 530nm
- Specimen preparation: not required
- Handheld meter: for POC testing
- Servicing of meter: not required
78200-Starter Kit 200
- Includes: 1 Meter, 200 test cartridge, 240 capillary tubes, 2 optical verifiers, 4 code chips, 1 carrying case, 4 AAA batteries, 1 user manual, 4 results record pads
- Includes: 1 Meter, 2 optical verifiers, 1 carrying case, 4 AAA batteries
- Includes: 50 Test cartridges, 60 capillary tubes, 1 code chip
- Includes: 50 Test cartridges, 1 code chip
- Includes: 50 Capillary tubes
- Includes: 2 Optical verifiers
- Includes: 1 x 2mL Control solution 0, 1 x 2mL control solution 1, 1 x 2mL control solution 2
- Includes: 1 AC adaptor (for meter)
Warranty and Services
Meter has three year warranty.
Specifications
Capillary and Venous Whole Blood | |
<15 sec. | |
Hb: 5.6 to 23.5 g/dL | |
CLIA waived | |
2700 tests or 360 hours |
Hb and Hct testing | |
10 μL | |
Automatic and factory calibrated | |
4 AAA batteries or AC adaptor | |
1000 Tests, date/time and ID number |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title