Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Estes Industries, LLC Generic E2X



SKILL LEVEL: The Generic E2X is an easy-to-assemble Beginner level rocket with pre-colored parts.
Supplier: Estes Industries, LLC 002008
Description
- BUILD and launch your own high-flying model rocket!
- There’s no thrill quite like launching a model rocket, watching it streak skyward, reach peak altitude, and then return gently to earth.
- When you build them, the thrill is even better. Thanks to Estes model rocketry, kids can explore the wondrous world of science while experimenting with different combinations of rockets, engines and accessories to better understand how rockets reach outer space.
Specifications
White | |
0.98 in. | |
Porta-Pad II and Electron Beam Launch Controller | |
13.5 in. | |
Model rocket and decals. | |
34.3 cm | |
1325 ft. | |
1.3 oz. | |
0.98 in. |
Model Rocket | |
Model Rocket | |
Beginner | |
34.3 cm | |
13.5 in. | |
Plastic | |
404 m | |
36.9 g | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title