Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Biotech Supply General Purpose Refrigerator/Freezer Combo with Auto Defrost, 20 ft.3

This general purpose refrigerator and freezer combo unit provides versatile cold storage for scientific and industrial settings.
Supplier: American Biotech Supply ABTHCRFC20A/DEL/DEL
This item is not returnable.
View return policy
Description
- Mechanical thermostat
- Interior lighting and shelving
- 2 probe access ports
- High density urethane foam insulation
- Natural hydrocarbon refrigerant
Specifications
5.15 cu. ft. | |
146 L | |
-15°C to -10°C | |
-15°C to +10°C | |
Swing | |
Solid | |
Bottom Mounted | |
Mechanical Thermostat | |
Scratch-resistant Painted Steel | |
Urethane | |
CSA | |
Mechanical Thermostat | |
White | |
No | |
Two Probe Acess Ports (1 Refrigerator, 1 Freezer) | |
3 A | |
115 V |
15.35 cu. ft. | |
435 L | |
0°C to 10°C | |
±0.1°C | |
2 | |
1 Fixed, 2 Adjustable (Refrigerator), 1 Fixed (Freezer) | |
Automatic | |
Natural Hydrocarbon Refrigerant | |
White Powder-coated | |
White | |
Upright | |
No | |
Fan-forced | |
71 in. | |
Two Year Parts and Labor, Three Year Compressor Parts | |
NEMA 5-15 P |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title