Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Digital Jumbo Display Clock with Temperature
Displays time, temperature, day and date.
Supplier: General Tools & Instruments Co LLC DJC381
Description
- Calendar till December 31, 2030
- 12 or 24 hour selectable
- Clear convex lens for easy viewing at any angle
- °F/°C selectable
- Extra large display
- Color: Metallic black
- 4 “AAA” batteries
- Temp. range: -50° to 70°C (-58° to 158°F)
Order Info
Digit Height: 2.15 in. (55mm)
Display Size: 6 x 3.65 in. (152 x 93mm)
Dimensions: 9 x 8.25 x 0.75 in. (229 x 210 x 93mm)
Weight: 1.5 lbs. (680g)
Specifications
Digital Jumbo Display Clock | |
-50°C to +70°C | |
0.68 kg | |
Displays time, temperature, day and date |
-58°F to +158°F | |
1.5 lb. | |
4 AAA batteries | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction