Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ GammaGuard CE™ Sterile Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Made of a comfortable fabric that protects against various liquids and particulates
- Individually packaged and sterilized to a SAL of 10-6
- Low-linting fabric helps reduce the release of unwanted particulates in the workspace
- Coveralls are designed with tunnelized elastic that contains particle shed
- Serged seams eliminate raw edges that can create and release additional particulate contamination
- Attached hood and boots encourages quicker and easier donning processing
- Elastic wrists and ankles help prevent particulates from entering or exiting the suit
- Storm flap over the zipper adds an extra layer of protection
- Convenient thumb loops are included to keep sleeves from riding up
- Ankle ties secure the attached boots
- Sterile-Don™ packaging protects against contamination during donning
- GammaGuard CE™ helps keep the wearer cooler
- Meets high manufacturing standards - made in an ISO-certified facility
- Individually Packaged
Specifications
Product Type | Cleanroom Coveralls |
Size | 3X-Large |
Gender | Unisex |
Material | Proprietary Laminate Non-woven Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic, Thumb Loop |
Neck Style | Hooded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction