Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Aramid Fiber Gloves, Nitrile Coated Foam Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
Length (English):
8.7 in.
9.1 in.
9.9 in.
10.3 in.
10.5 in.
Length (Metric):
22.2 cm
23.2 cm
25.2 cm
26.2 cm
26.8 cm
Description
- Seamless knit construction provides comfort without sacrificing dexterity
- Gloves are inherently cut-resistant and will not melt, ignite or conduct electricity
- Foam nitrile coating is breathable and durable
- Coating is designed with a cell structure that disperses fluids on contact for improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and reduced replacement costs
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Yellow, Black |
Cut Resistance Rating | ANSI A7 |
Hand | Specific |
Material | Aramid Fiber, Nylon, Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:4532 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction