Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Frontier FC5718 Multi Pro Centrifuge
Powerful and versatile universal centrifuge for virtually every lab application
Supplier: OHAUS™ 30314813/EMD
Requires : Customer Selected Rotor
Description
- Powerful Platform Offers Maximum Flexibility for a Range of Applications
Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be
customized to fit workflow needs using a wide variety of rotors and accessories. - Intuitively Designed for User-Friendly Operation
The intuitive design of the centrifuges & accessories enable easy access to parameter
settings, and quick rotation between applications. Features include automatic rotor
recognition and backlit LCD. - Solid Engineering Ensures Reliability and Durability
The performance of these centrifuges is propelled by German engineering, and highquality
components for reliable use. Constructed of chemical-resistant stainless steel to
ensure durability in lab use. - Increased Safety With Built-in Protective Features
Frontier 5000 Series is equipped with protective features, including automatic
over-speed protection, imbalance detection and self-diagnostic system
to ensure reliable use and operator safety.
Warranty and Services
2 years
Specifications
4 x 100 mL | |
18,000 rpm | |
NA | |
Stainless Steel | |
120 V | |
50/60 Hz |
23,542 x g | |
No | |
NA | |
Centrifuge | |
120/230 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction