Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Front and Hind Legs of a Horse (Equus ferus caballus)
3B Front and Hind Legs of a Horse - Real bone specimens from an adult horse.
Supplier: 3B Scientific™ 1021052
This item is not returnable.
View return policy
Description
- Real bone specimens from an adult horse.
- Each front leg up to and including the shoulder blade and each hind leg up to the hip joint.
- Rigidly mounted on a base plateHorse (Equus ferus caballus)
- Taxonomy:
- Class: Mammals
- Order: Odd-toed ungulates
- Family: Horses
- Diet: Herbivore
- Size: Approx. 50 to 200 cm
- Weight: Approx. 100 to 1200 kg
- Age: Approx. 20 to 50 years
- Skeleton: Approx. 252 individual bones
- Dentition formula:
- Number: 36 to 44
- Incisors (I): 3/3
- Canines (C): 0-1/0-1
- Premolars (P): 3-4/3-4
- Molars (M): 3/3
Specifications
Horse Leg Bones | |
Anatomy Demonstration | |
Rigid | |
52.91 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction