Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ French Square Bottle, Clear, 1000mL
Click to view available options
Capacity (Metric):
1000 mL
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
- Square shape maximizes storage space
Specifications
Product Type | French Square Bottle |
Capacity (Metric) | 1000 mL |
Color | Clear |
Material | Borosilicate Glass (Type 3) |
Quantity | 24/Case |
Closure Included | No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction