Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Four-Station Steel Workbench
Metal workbench constructed from heavy-gauge steel legs with stringers for added strength and stability.
$3482.00
Specifications
Dimensions (D x W x H) | 137.16 x 162.56 x 81.91 cm (54 x 64 x 32.25 in.) |
---|---|
Warranty | Limited Lifetime |
Product Type | 4-Station Steel Workbench |
Material | Metal |
Description
- Four-Station double-faced work bench
- Constructed from heavy gauge steel members customizable for use in various combinations using one of three tops, lower shelf, back and end stops
- 5.715cm (2.25 in.) thick maple top
- Minimal assembly required
- Steel frame with gray baked-enamel finish
- SEFA compliant and MAS Certified Green
Specifications
137.16 x 162.56 x 81.91 cm (54 x 64 x 32.25 in.) | |
Limited Lifetime | |
4-Station Steel Workbench | |
Metal |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title