Learn More
Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165 L Incubator
The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165L Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Supplier: Thermo Scientific™ 51030301
Description
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165 L Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.
- 165L electropolished stainless steel or copper chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
5.8 cu. ft. | |
USB, and optional 4-20mA | |
165 L | |
1 to 20% | |
LED | |
Optional 1 to 21% or 5 to 90% | |
<93% at 37°C | |
CO2 Incubator | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) | |
183 lb. |
CE, CSA | |
Single 165L incubator, standard model | |
Electropolished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) | |
120 V |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.