Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Polyurethane Coated Seamless Knit HPPE Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- High performance polyethylene fibers (HPPE) blended with 13-gauge nylon for increased cut resistance
- Gloves combine comfort, dexterity, and cut resistance
- Polyurethane coating on the palm enhances grip and tactility
- Launderable for an extended useful life
Specifications
ANSI Abrasion Rating | ANSI 6 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | No Texture |
Hand | Specific |
Material | HPPE, Nylon |
Product Type | Seamless Knit Gloves |
Show More |
WARNING: Cancer – www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction