Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Flex-Lyte™ Safety Glasses with H2MAX Lens
Click to view available options
Frame Color:
Black, Gray
Black, Lime
Lens Tint:
Clear
Gray
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Offers a clear, panoramic view without obstruction
- 9 base wraparound lens provides full front side protection
- Scratch-resistant, polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Lens Type | H2MAX |
Certifications/Compliance | ANSI Z87 |
Description | Gray/H2MAX Lens |
Lens Tint | Gray |
For Use With (Application) | Eye Safety |
Frame Color | Black, Gray |
Temple Style | Slim Co-Injected |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | 1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction