Learn More
Diversified Spaces™ Flat File Storage

Protect and store your art work, drawings or biological collections. The Flat File Storage can sit on a counter or be stacked up to three units.
Supplier: Diversified Spaces™ FFS3624M
Description
- 4 in. toe kick not included P/N #FFSB-3624
- 40-1/2 in.W x 27 in.D x 17 in.H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Five drawers with inside dimensions measure 37 in.W x 24-13/16 in.D x 1-1/2 in.H
- Full extension drawer glides
- Limited Lifetime Warranty
- Made in the USA
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Top allows for the Flat File System Top P/N #FFST to be added
- Unit is designed to sit on a counter or on the Flat File System Base P/N #FFSB
Warranty and Services
Lifetime Limited Warranty
Specifications
Natural | |
24-13/16 in. | |
1.5 in. | |
Maple | |
Flat | |
37 in. |
27 in. | |
17in. | |
Papers up to 24 x 36in. | |
5 | |
40-1/2 in. | |
File Storage |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.