Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ FlaskScrubber™ Vantage™ Series Laboratory Glassware Washer



The FlaskScrubber Vantage Series Laboratory Glassware Washer is flexible, energy-efficient glassware washer with maximum cleanability for washing and drying primarily narrowneck glassware used in contamination-sensitive research. It's freestanding design is convertible to undercounter.
Manufacturer: Labconco™ 4540031/EMD
Includes: Lower spindle rack (1), of Type 304 stainless steel, with 36 detachable large spindles, 18 glassware holders, 36 clips and 10 additional interchangeable small spindles
Requires : Detergent, 20A circuit breaker, 9.52mm (0.375 in.) O.D. copper tubing for connection to water inlet valve, Purified water with supply piping minimum 9.52mm (0.375 in.) I.D. to permit at least 3.4L (0.9 gal.)/min. flow
Description
- One-piece, stainless steel, fine mesh particle drain filter
- Tall spindles hold flasks from 50mL to 2000mL, small spindles from 1mL to 25mL
- Water conductivity sensor with display (μs)
- Sanitizing heat: water temperature to 93°C (199°F)
- HEPA-filtered forced air drying through spindles programmable up to 250min. and from 38-70°C (100-158°F)
- HEPA filter is 99.97% efficient on particulates 0.3 micron.
- Steam generator produces hot vapor to soften dried contaminants for more effective cleaning
- Upper and lower wash arms rotating 360° distribute water and detergent
- Separate pumps for washing and draining reduce potential for cross contamination
- Aluminum-backed insulation and fiberglass blanket for thermal and sound insulation
- 10 factory-set cycle programs, 2 user-set cycle programs
- Programs may be locked to prevent unauthorized changes
- Audible/visual alarms alert user to abnormal or unsafe events
- User-set delayed start (up to 8 hours)
- Clear tempered safety glass viewing window and LED interior light that illuminates when door is latched
- Built-in purified water pump to bring purified water into tank for up to 6 pure water rinses
- Automatic liquid detergent dispenser with peristaltic pump and rinse aid dispenser with peristaltic pump
- Manual-fill detergent dispenser for powder or liquid detergent, Manual-fill rinse aid solution dispenser
- Four leveling feet, 9.5mm (0.375 in.) Female NPT inlet fitting for hot tap water connection
- Factory-installed drain hose and band clamp
- Pump rated at 96 gal./min (363L/min.) when operated on 230V, 50Hz and 112 gal./min. (424L/min.) on 230V, 60Hz
- Drain pump to evacuate over 7 gal./min. (26L/min.)
- Operation at 58 decibels
- Additional Spindle or Open Racks available for increased flexibility with glassware types (sold separately)
Warranty and Services
Two years on parts and labor
Specifications
LCD | |
Laboratory Glassware Washer | |
Hot water: 20 to 120 psi (138 to 827 KPa) | |
UL 61010-1; CAN/CSA C22.2 No. 61010.1; CE Conformity Marking (208/230 Volt models only) | |
Lower spindle rack (1), of Type 304 stainless steel, with 36 detachable large spindles, 18 glassware holders, 36 clips and 10 additional interchangeable small spindles | |
60°C | |
69.8 cm | |
86.8 to 91.4 cm | |
81.7 cm |
Stainless Steel (304) | |
Hot tap water: 4.7 L/min. (1.25 gal.) | |
13L (3.4 gal.) | |
College and university, government, pharmaceutical, industrial labs, and contamination-sensitive research or any facility utilizing reusable glassware | |
140°F | |
27.5 in. | |
34.2 to 36.2 in. | |
32.2 in. | |
208/230V, 50/60Hz, 11A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title