Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber™ Laboratory Glassware Washers
SDPSCI_ED

The FlaskScrubber Laboratory Glassware washer is flexible, energy-efficient glassware washer with maximum cleanability for washing and drying primarily narrowneck glassware.

Specifications

Product Type Glassware Washer
Material Stainless Steel (304)
Inlet Water Temperature (Metric) Recommended 60°C
Water Consumption 13L (3.4 gal.)
Max. Pressure 20 to 120 psi (138 to 827 KPa)
View More Specs

Requires: Detergent, 20A circuit breaker, 9.52mm (0.375 in.) O.D. copper tubing for connection to water inlet valve, Purified water with supply piping minimum 9.52mm (0.375 in.) I.D. to permit at least 0.9gal. (3.4L)/min. flow


Products 2
Catalog Number Mfr. No. Product Type Electrical Requirements Includes Description Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Electrical Requirements Includes Description Price Quantity & Availability  
S28342
SDPSCI_ED
View Documents
Labconco™
4420320/EMD
Glassware Washer 115V, 60Hz, 16A One lower spindle rack Forced air dry through spindles This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S28350
SDPSCI_ED
View Documents
Labconco™
4578120/EMD
Glassware Washer 115V, 60Hz, 16A One lower spindle rack ADA-Compliant This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • One-piece, stainless steel, fine mesh particle drain filter
  • Tall spindles hold flasks from 50mL to 2000mL, small spindles from 1mL to 25mL
  • Forced air drying into tank programmable up to 250min. and from 38-70°C (100-158°F)
  • Standard models also have forced air drying through spindles (Into tank only on ADA models)
  • Steam generator produces hot vapor to soften dried contaminants for more effective cleaning
  • Upper and lower wash arms (360° rotating) distribute water and detergent
  • Separate pumps for washing and draining reduce potential for cross contamination
  • Aluminum-backed insulation and fiberglass blanket for thermal and sound insulation
  • Programs may be locked to prevent unauthorized changes
  • Audible/visual alarms alert user to abnormal or unsafe events
  • User-set delayed start (up to 8 hours)
  • Sanitizing heat: water temperatures up to 93°C (199°F) on some models
  • Built-in purified water pump to bring purified water into tank for up to 6 pure water rinses
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Optional clear tempered safety glass viewing window and 25w interior light that illuminates when door is latched
  • Four leveling feet, 9.52mm (0.375 in.) female NPT inlet fitting for hot tap water connection
  • Factory-installed drain hose and band clamp
  • Pump rated at 363L/min. (96 gal./min) when operated on 115V, 60Hz and 230V, 50Hz and 424L/min. (112 gal./min.) on 230V, 60Hz
  • Drain pump to evacuate over 26L/min. (7 gal./min.)
  • Operation at 58dB
  • Standard Open Racks, Spindle Racks, and most accessories are interchangeable between FlaskScrubber and SteamScrubber Glassware Washers

Additional Spindle or Open Racks are available for increased flexibility with glassware types (sold separately)

Warranty and Services

2 years parts and labor

Specifications

Specifications

Glassware Washer
60°C
20 to 120 psi (138 to 827 KPa)
College and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware
Stainless Steel (304)
13L (3.4 gal.)
4.7 L (1.25 gal.)
UL 61010-1; CAN/CSA C22.2 No. 61010.1; CE Conformity Marking (208/230 Volt models only)
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit