Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ FlaskScrubber™ Laboratory Glassware Washer Accessory, Glassware Holders
For use with FlaskScrubber Laboratory Glassware Washer.
Supplier: Labconco™ 4585204/EMD
Description
- Grip glassware over spindles to hold it in place during washing
- Type 304 stainless steel wire with height adjustment screw
- May be placed in upper or lower Spindle Rack in Labconco FlaskScrubber
Warranty and Services
1 year
Specifications
Plastic with Stainless Steel Clip | |
Gray | |
FlaskScrubber Laboratory Glassware Washer | |
7.62 cm | |
181 g |
Glassware Holder | |
For flasks or other narrow-neck glassware | |
3 in. | |
0.4 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction