Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Threaded Joints and Fritted Disc (Porosity C), Joint Size: ST/NS 45/50
Flash chromatography is useful for rapid, preparative separations with moderate resolutions.
$849.00 - $883.00
Specifications
Column Type | Flash Chromatography |
---|---|
For Use With (Application) | Flash Chromatography |
Joint Size | ST/NS 45/50 |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
11-100-7949
|
MilliporeSigma™ Supelco™
Z4167541EA |
1000 mL | 57 mm | 508 mm |
Each for $849.00
|
|
11-100-7782
|
MilliporeSigma™ Supelco™
Z4167621EA |
2000 mL | 76 mm | 560 mm |
Each for $883.00
|
|
Description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.Specifications
Flash Chromatography | |
Flash Chromatography | |
ST/NS 45/50 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title