Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Flash Chromatography Assembly with Standard Column/Ball Joints, Joint Size: SJ 50/30
Flash chromatography is useful for rapid, preparative separations with moderate resolutions.
$747.00 - $781.00
Specifications
Column Type | Flash Chromatography |
---|---|
For Use With (Application) | Flash Chromatography |
Joint Size | SJ 50/30 |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
11-100-8414
|
MilliporeSigma™ Supelco™
Z1041081EA |
200 mL | 25 mm | 584 mm |
Each for $747.00
|
|
11-100-8231
|
MilliporeSigma™ Supelco™
Z1041161EA |
400 mL | 38 mm | 560 mm |
Each for $781.00
|
|
Description
Consists of column, flow controller, and pinch clamp. Order solvent reservoir separately.Specifications
Flash Chromatography | |
Flash Chromatography | |
SJ 50/30 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title