Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Ungraduated Cylinder

Ideal for use with hydrometers.
Description
- Made of borosilicate glass
- Heavy wall construction resists breaking
- Fused, round base increases stability
- Capacity: 500mL
- O.D. × H: 2 × 11.8 in.
- Inside H: 11 in.
Specifications
Round | |
Ungraduated Cylinder | |
Round | |
5.08 cm | |
Borosilicate Glass |
29.97 cm | |
11 in. | |
2 in. | |
500 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title