Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Quantitative-Grade Filter Paper Circles
Limited wet strength.†
Description
Coarse Porosity
- Flowrate: 2.6 sec./100mL
- Surface: Smooth, open texture
- Particle Retention: >10μm
- Applications: Suitable for coarse and gelatinous precipitates requiring thorough washing on paper
- Flowrate: 15.7 sec./100mL
- Surface: Smooth
- Particle Retention: 2 to 5μm
- Applications: Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate, and magnesium-ammonium
- Flowrate: 76 sec./100mL
- Surface: Smooth, dense texture
- Particle Retention: >2μm
- Applications: Excellent retention; suitable for finest precipitates such as metastannic acid, barium sulfate, mercuric chromate and strontium sulfate
Specifications
Disc | |
Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate, and magnesium-ammonium | |
Medium |
2 to 5 μm | |
Q5 | |
5.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction