Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative-Grade Filter Paper Circles
SCI_ED

Limited wet strength.

 View more versions of this product

Catalog No. S47573E


Add to Cart

Description

Description

Coarse Porosity

  • Flowrate: Fast, 175mL/min.
  • Surface: Smooth, open texture
  • Particle Retention: >20μm
  • Applications: Suitable for coarse and gelatinous precipitates
Medium Porosity
  • Flowrate: Medium, 60mL/min.
  • Surface: Smooth
  • Particle Retention: 5 to 10μm
  • Applications: General lab uses
Fine Porosity
  • Flowrate: Slow, 5mL/min.
  • Surface: Smooth, dense texture
  • Particle Retention: 1 to 3μm
  • Applications: Excellent retention; suitable for finest particles or precipitates

Specifications

Specifications

Disc
175mL/min.
P8
100/Pk.
>20 μm
Use for coarse particles and gelatinous precipitates.
Coarse
11 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit