Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Qualitative-Grade Filter Paper Circles
Limited wet strength.
Description
Coarse Porosity
- Flowrate: Fast, 175mL/min.
- Surface: Smooth, open texture
- Particle Retention: >20μm
- Applications: Suitable for coarse and gelatinous precipitates
- Flowrate: Medium, 60mL/min.
- Surface: Smooth
- Particle Retention: 5 to 10μm
- Applications: General lab uses
- Flowrate: Slow, 5mL/min.
- Surface: Smooth, dense texture
- Particle Retention: 1 to 3μm
- Applications: Excellent retention; suitable for finest particles or precipitates
Specifications
Disc | |
175mL/min. | |
P8 | |
100/Pk. |
>20 μm | |
Use for coarse particles and gelatinous precipitates. | |
Coarse | |
7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction