Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium Foam-Insulated Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Ideal for cold weather applications such as farming, construction, and refrigeration
- Straight thumb and shirred elastic back
- Red foam lining adds comfort and warmth
- Easy size identification by color and cuff
- Gunn cut
Specifications
Color | Natural |
Grade | Premium |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Medium |
Style | Gunn |
For Use With (Application) | Farming, Construction, Machine Operation, and Refrigeration |
Glove Cuff Style | Open |
Hem Color | Green |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction