Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder Free Exam Vinyl Gloves

Click to view available options
Size:
Small
Medium
Large
Description
Flexible, durable and comfortable.
- Soft modulus vinyl promotes greater comfort to user and patient
- Beaded cuff provides more protection
- Provide low particulate and extractable levels tested in accordance with the Institute of Environmental Science
- Ambidextrous, nonsterile, single-use
- Length: 9.5 in. (24cm)
- Thickness: 5mil
- Color: white
Specifications
Certifications/Compliance | ISO9002 |
Color | White |
Disposable | Yes |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powder Free |
Size | Large |
Sterility | Non-sterile |
Thickness (English) | 5 mil |
Thickness (Metric) | 0.12 mm |
Show More |