Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Multipurpose Sample Cups
Heavy-duty polystyrene to prevent cracking or tipping
$245.65 - $5620.00
Specifications
Product Type | Sample Cup |
---|---|
Material | Polystyrene |
For Use With (Application) | To prevent cracking or tipping |
Catalog Number | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||||
02-544-19
|
0.06 oz. | 2 mL |
Case of 10000 for $5,620.00
|
|
|||||
02-544-4
|
0.13 oz. | 4 mL |
Pack of 1000
for $245.65
Save 24% Reg :
Case of 10 PK
for $2,072.65
Save 24% Reg : |
|
|||||
Description
Heavy-duty polystyrene to prevent cracking or tipping
- Graduated in 0.5mL increments
- Side-gated molding process eliminates pinholes in bottoms of cups
Specifications
Sample Cup | |
Polystyrene | |
To prevent cracking or tipping |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title