Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Marking Pens
Quick-drying ink has no unpleasant odor.
$55.75
Specifications
Product Type | Lab Permanent Marker |
---|---|
Tip Style | Fine |
Sterility | Non-sterile |
Latex Free | Yes |
For Use With (Application) | Used to make permanent markings on plastic, metal, or porcelain labware |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S32179
|
Black |
Pack of 10 for $55.75
|
|
||||||
S32181
|
Red |
Pack of 10 for $55.75
|
|
||||||
S32180
|
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Fast drying—highly resistant to abrasion and water
- Designed to write on cold and damp surfaces as easily as they write on dry surfaces
- Will not smear when subjected to water or alcohol during normal use
- Ink is permanent on plastic, wood, and ceramic
- Washes off glass, metal, or porcelain surfaces
Order Info
Sold in packs of 10
Specifications
Lab Permanent Marker | |
Non-sterile | |
Used to make permanent markings on plastic, metal, or porcelain labware |
Fine | |
Yes | |
10 Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title