Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Laboratory Carts and Tables
Used to carry glassware and small instruments
This item is not returnable.
View return policy
Description
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty and Services
5-years
Specifications
Glassware Cart | |
18 gauge welded tubular steel frame | |
Extruded rubber | |
92.4 cm | |
2 vinyl-coated wire baskets (18L x 32W x 4 in. H), Four - 4 in. diameter casters, two with toe locks, Removable plastic drip pan | |
88.4 cm | |
181 kg | |
4 | |
5 Years | |
19 in. |
Blue | |
Carry glassware and small instruments | |
36.4 in. | |
2 vinyl-coated wire baskets (18L x 32W x 4 in. H) | |
34.8 in. | |
400 lb. | |
Steel (18 ga.) | |
2 | |
4 in. casters | |
48.2 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction