Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Curved-Blade Operating Scissors
Use these scissors for a variety of applications. Fisherbrand™ Curved-Blade Operating Scissors are forged from surgical-grade stainless steel.
$24.65 - $25.95
Specifications
Blade Style | Curved |
---|---|
Length (English) | 5.5 in. |
Length (Metric) | 14 cm |
Autoclavable | Autoclavable |
For Use With (Application) | Surgical, Precision |
Catalog Number | Length (English) | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
13-804-20
|
5.5 in. | 14 cm | Sharp/Blunt |
Each for $25.95
Case of 10 EA for $206.50
|
|
||||
13-804-22
|
5.5 in. | 14 cm | Sharp/Sharp |
Each for $24.65
Case of 10 EA for $198.10
|
|
||||
Description
- Fisherbrand™ Curved-Blade Operating Scissors.
- Slope-cut and heavy beveled blades
- Heavy body construction in a rounded English pattern
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 48-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Curved | |
14 cm | |
Surgical, Precision |
5.5 in. | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title