Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Exam Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
X-Small
Description
- Powder free, latex-free
- Exceptional fit, feel, and durability
- Ambidextrous with textured fingers and beaded cuff
- Non-sterile
- Length: 9.5 in. (24 cm)
- Thickness: 3 mil (palm)
- Color: Periwinkle blue
Specifications
Certifications/Compliance | ISO9001 QMS, AQL 1.5, ASTM F 1671 |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Thickness (English) | 3 mil |
Thickness (Metric) | 0.07 mm |
Length (English) | 9.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction